Poly Parts Tray - 3 Gallon

Corral accidental spills and parts on workbenches.
  • Flat bottom design for easy cleanup.
  • Durable polyethylene won't rust or corrode.
  • Sidewalls contain grease, oil and lubricants.
MODEL
NO.
DESCRIPTION MATERIAL CAPACITY DIMENSIONS
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12679 Parts Tray Poly 3 Gal. 16 x 20 x 3" $75 $70  ADD
DIMENSIONS:
  • Outside (Actual): 15.7 x 20 x 2.5" (L x W x H)
  • Inside: 15 x 19.3" (L x W)
MATERIAL:
  • HMWPE (High Molecular Weight Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY11 L3 Gallon
DIMENSIONS L x W x H41 x 51 x 8 cm16 x 20 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 08:28:08 PM; CNWEB3