Dolly for 60 Gallon Flammable Storage Cabinets - Yellow

Move 60 gallon cabinets with ease.
  • Sturdy steel frame. 4 locking swivel casters.

Compatible Flammable Storage Cabinets:
MODEL
NO.
DESCRIPTION FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12676Y Dolly for 60 Gallon 34 x 34" 1,500 40 $215 $207  ADD
DIMENSIONS:
  • Inside: 34 3/8 x 34 3/8"
  • Outside: 34 11/16 x 34 11/16"
  • Lip: 1 1/4"
  • Adds 5 3/16" to cabinet height.
  • Casters: 4 x 1 1/2" (Diam x W)
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D86 x 86 cm34 x 34"
CAPACITY680 kg1,500 lbs.
WEIGHT18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:58:20 PM; CNWEB25