Mobile Flammable Storage Cabinet - Manual Doors, 90 Gallon

Safely move flammable and combustible liquids around your facility.
  • Double wall 18-gauge steel cabinet.
  • Sturdy steel dolly with 4" locking swivel casters.
  • Adjustable sloped shelves direct spills away from containers. 350 lb. shelf capacity.
  • Recessed paddle handle, can be used with padlock.
  • Yellow powder-coat finish. For aerosols, gasoline and flammable liquids.
  • Meets NFPA, IFC and OSHA standards. FM Approved.
  • Self-Closing Cabinet - Required in certain provinces and municipalities.
MODEL
NO.
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12675M-Y 433470" 90 2 469 $3,075 $3,025  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cabinet:
    • Inside: 39.8 x 30.8 x 61.1" (W x D x H)
    • Shelf: 39 3/8 x 29" (W x D)
    • Padlock Hole (Diameter): 3/8"
  • Dolly:
    • Inside: 43 3/8 x 34 3/8"
    • Outside: 43 11/16 x 34 11/16"
    • Lip: 1 5/16"
    • Adds 5 3/16" to cabinet height.
SIZE:
  • Will not fit through a standard doorway (32" clearance).
CAPACITY:
  • Sump: 10.72 gallons
  • US Gallon
MATERIAL:
  • Shelf: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
  • Shelf adjusts in 3" increments.
  • Dual vents (top & bottom) have built-in flame arresters.
    • Do not remove built-in flame arresters without consulting a professional engineer.
ASSEMBLY:
  • Cabinet ships assembled.
  • Dolly ships separately. Requires attachment of casters to dolly.
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x D x H109 x 86 x 179 cm43 x 34 x 70"
CAPACITY341 L90 gal.
WEIGHT213 lbs.469 lbs.
ACCESSORIES:
  • H-2219-ADD Additional Shelf for Standard Flammable Storage Cabinets - 90 Gallon
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:19:19 PM; CNWEB25