Modular Drawer Top Cabinet - 29 x 29 x 28"

Extra storage to secure expensive equipment and bulky power tools.
  • Durable steel construction.
  • Locking doors with full-length handles and soft-close hinges. 1 adjustable, removable shelf.
  • Easily secures to top of Modular Drawer Cabinets. Includes mounting hardware.
  • Compatible with 29 x 29" Modular Drawer Cabinets.
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12594 2 29 x 29 x 28" 28 x 25" 65 85 $840 $805  ADD
ASSEMBLY REQUIRED. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual:
    • Overall: 28 3/8 x 28 3/8 x 27 1/2" (W x D x H)
    • Usable Shelf: 28 x 24 3/4" (W x D)
THICKNESS:
  • Bottom Panel: 18 gauge
  • Top/Side Panels: 20 gauge
  • Door/Shelf/Back Panel: 22 gauge
FEATURES:
  • Powder coated finish.
  • Keyed different
CAPACITY:
  • Overall: 220 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H74 x 74 x 71 cm29 x 29 x 28"
SHELF DIMENSIONS W x D71 x 64 cm28 x 25"
SHELF CAPACITY29 kg65 lbs.
WEIGHT39 kg85 lbs.
PARTS:
  • H-8429 Key #0501 for Modular Drawer Cabinets
  • H-8430 Key #0502 for Modular Drawer Cabinets
  • H-8431 Key #0503 for Modular Drawer Cabinets
  • H-8432 Key #0504 for Modular Drawer Cabinets
  • H-8433 Key #0505 for Modular Drawer Cabinets
  • H-8434 Key #0506 for Modular Drawer Cabinets
  • H-8435 Key #0507 for Modular Drawer Cabinets
  • H-8436 Key #0508 for Modular Drawer Cabinets
  • H-8437 Key #0509 for Modular Drawer Cabinets
  • H-8438 Key #0510 for Modular Drawer Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 05:15:17 PM; CNWEB23