Sliding Door for Wire Machine Guard - 4 x 5'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Slides against panel to avoid warehouse traffic. Keyed lock.
  • 6" floor clearance.
  • Mounting hardware included.
  • Use with 4 x 5' Panels and Posts, sold separately.

Information Option is unavailable; the next option is selected
Specify Height:
    Meets OSHA and ANSI Specifications
    MODEL
    NO.
    DESCRIPTION WIDTH WT.
    (LBS.)
    PRICE EACH HEIGHT IN STOCK
    SHIPS TODAY
    1 4+
    H-12584-5 Sliding Door 4' 97 $822 $787  ADD
    SHIPS VIA MOTOR FREIGHT
    DIMENSIONS:
    • Actual: 50.24 x 1.54 x 60" (L x W x H)
    • Frame: 1.42 x 1.57" (W x D)
    • Track (Length): 96.06"
    MATERIAL:
    • Wire: 8 gauge steel
    • Frame: 12 gauge steel
    FEATURES:
    • Powder coated finish
    • Wire mesh is welded to outer frame.
    • Keyed alike
    • Locks from outside of room.
    INCLUDES:
    • (2) Keys
    ASSEMBLY:
    • Door must slide open to the left (as shown in photo).
    • Door must have a 4' panel installed adjacent.
    USAGE:
    • Not intended for outdoor use.
    HARDWARE:
    • See instructions for included hardware.
    SPECIFICATIONSMETRICIMPERIAL
    WIDTH122 cm4'
    HEIGHT152 cm5'
    WEIGHT51 kg113 lbs.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/28/2026 12:48:16 AM; CNWEB23