Keurig® K-Suite Commercial Coffee Maker

Let everyone in the office pick their favorite flavor of coffee or tea.
  • Brew single servings in just a few minutes.
  • Recommended for hotel rooms and office suites.
  • Pour in 6-8 oz. of water for each brew.
  • Compact design with hidden cord storage.
  • Commercial grade.
  • Use with Single-Serve Coffee Cups.
  • Cups and Coffee Supplies also available.
1 YEAR WARRANTY
C-UL LISTED
MODEL
NO.
DESCRIPTION OFFICE SIZE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12574 Keurig® K-Suite 1-2 51212" 6 $180  ADD
FEATURES: 
  • Removable drain tray. 
  • Brews 6 or 8 oz cup sizes.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H13 x 30 x 30 cm5 x 12 x 12"
WEIGHT3 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 12:36:22 AM; CNWEB23