Magnetic Parts Tray - Round

No more runaway screws, bolts or sockets.
  • Powerful ceramic magnet base with rubber cover.
  • Chrome-plated stainless steel resists corrosion.
  • Base sticks to toolboxes or cabinets.
Minimum 2 Trays
MODEL
NO.
DESCRIPTION MATERIAL SHAPE DIMENSIONS
DIAM. x H
PRICE EACH IN STOCK
SHIPS TODAY
2 6 24+
H-12547 Magnetic Parts Tray Stainless Steel Round 6 x 1" $17 $16 $14  ADD
DIMENSIONS:
  • Actual (Including Magnet): 6 x 1 1/4"
CAPACITY:
  • Steel Side: 0.5 lbs
  • Rubber Side: 9.5 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM. x H15 cm x 25 mm6 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:31 AM; CNWEB23