Cambro® Insulated Transport Container - 6 Full Pans

Deliver fresh, ready-to-serve meals. Recommended for restaurants, catering and delivery services.
  • Molded-in rails for easy loading and unloading. Secure front latches.
  • Keeps food hot or cold for 4+ hours. NSF listed.
  • Lightweight, durable polypropylene foam.
  • Built-in carrying handles.
  • Use with Aluminum Steam Table Pans and Dolly.
MODEL
NO.
DESCRIPTION CAPACITY OUTSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12538 Front Loading 6 Full Pans 25 x 17 x 25" 9 $373 $359  ADD
DIMENSIONS: 
  • Outside (Actual): 25 3/16 x 17 1/4 x 24 9/16" (L x W x H) 
  • Inside: 21 x 13 x 20.7" (L x W x H)
THICKNESS: 
  • Door: 55 mm
  • Body: 45 mm
TEMPERATURE: 
  • -40° to 120° C (-40° to 248° F)
FEATURES: 
  • Dishwasher safe. 
CAPACITY: 
  • Holds the Following Pans: 
DescriptionSize Quantity
Full Size 3"
4"
6"
8"
6
4
3
2
Half Size 3"
4"
6"
8"
12
8
6
4
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H64 x 43 x 64 cm25 x 17 x 25"
WEIGHT4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:59:15 PM; CNWEB25