Double Profile T-Slot Rail - 4', 15 Series

Configure shelving, storage racks and displays. No welding required.
  • Six open slots. Twice as wide to support heavy-duty builds.
  • Lightweight and easy to assemble.
  • Durable, corrosion-resistant aluminum.
  • Cut to size.
  • Components, Fasteners and End Caps sold separately.
MODEL
NO.
DESCRIPTION LENGTH SERIES SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-12514 Double Profile 4' 15 1 1/2 x 3" 8 $110 $105 $100  ADD
MATERIAL:
  • 6560 T6 Aluminum
FEATURES:
  • Hollow construction
  • Rail Finish: Anodized
USAGE:
  • Fasteners available separately.
    • Tighten using a 3/16" Hex Key (not included).
SPECIFICATIONSMETRICIMPERIAL
LENGTH122 cm4'
SIZE W x H4 x 8 cm1 1/2 x 3"
ACCESSORIES:
  • H-11989 Slide-In Fastener for T-Slot Rail - 15 Series
  • H-12516 Drop-In Fastener for T-Slot Rail - 15 Series
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 06:58:55 PM; CNWEB3