Dock Light - Integrated LED Head, 60", 40 Watt

Light up dark trailers and dock areas for safe loading and unloading.
  • Extra bright integrated LED light is cool to the touch. 100,000 hour life. Tough polycarbonate lens.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Light head pivots up and down.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH WATTS LUMENS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12506 Integrated LED Head
Double Arm
60" 40 4,800 24 $449 $435  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Arm:
    • Double: 37 1/2"
    • Single: 25 1/2"
    • Cord (Length): 5'
  • Light:
    • Head (Diameter): 5 1/2"
    • Lens (Diameter): 4 3/8"
    • Cord (Length): 2'
MATERIAL:
  • Light Head: Aluminum
  • Tubing: 14 gauge steel
TEMPERATURE:
  • Operating: -40° to 50° C (-40° to 122° F)
FEATURES:
  • Light head has an on/off switch on the back.
SPECIFICATIONS:
  • 100 - 277 V
  • Color Temperature: 5000K
  • 3-Prong piggyback plug
  • IP65 for wet environments
  • (20) Integrated LED bulbs
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
  • Mounting plates accept 3/8" bolts.
SPECIFICATIONSMETRICIMPERIAL
REACH152 cm60"
WEIGHT11 kg24 lbs.
PARTS:
  • H-12509 Integrated LED Head - 40 Watt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:05:03 PM; CNWEB5