Anchor Shackle - 2 ton Capacity

Create connection points for lifting slings and chains.
  • High-strength alloy steel.
  • Screw pin for easy repositioning.
  • Corrosion-resistant galvanized finish.
Meets ASME B30.26 Standards
MODEL
NO.
WORKING
LOAD LIMIT
BREAK
STRENGTH
DIAMETER QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-12500 2 Tons 12 Tons 1/2" 4 $41 $39  ADD
DIMENSIONS:
  • Pin (Diameter): 5/8"
COMPATIBILITY:
  • Works with 1/2" chain.
MATERIAL:
  • Forged alloy steel
FEATURES:
  • 6:1 Design factor
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1,814 kg2 Ton
DIAM.12.7 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:22:56 PM; CNWEB25