Café Chairs - Black/Black

Timeless style. Used in coffee shops, delis and craft breweries.
  • Comfortable 2 1/2" thick foam seat with vinyl upholstery. Easy to clean.
  • Durable welded steel frame with floor glides.
  • Contoured ladder-style back.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 24+
H-12471BL-BL Café Chair 17 x 16 1/2" 300 19" 4 13 $119 $114  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall: 17 3/4 x 19 1/2 x 32 1/8" (W x D x H)
  • Seat (Actual- Width): 16 3/4"
  • Back: 16 x 15" (W x H)
MATERIAL:
  • Upholstery: Antimicrobial Polyurethane
  • Frame: 18 gauge powder coated steel
USAGE:
  • Not stackable
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning:
    • Use formula 409® and water.
    • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D43 x 42 cm17 x 16 1/2"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:38:38 PM; CNWEB6