Deluxe Guest Chair - Black

Waiting for the doctor as usual? Sit back and relax in these comfortable chairs.
  • Luxurious, 5 1/2" thick foam seat and 3 1/2" thick back. Cushioned arms.
  • Fully upholstered in soft, high-grade vinyl. Antimicrobial and easy to clean.
  • Powder-coated steel legs. Tapered design.
  • Black steel legs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-12464BL Guest Chair 20 x 20" 275 19" 33 $372 $358  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 28 x 26 x 35 1/4" (W x D x H)
  • Back: 25 1/2 x 17 1/2" (W x H)
  • Armrest Height: 24 1/2"
THICKNESS:
  • Seat (Actual): 5 1/4"
MATERIAL:
  • Vinyl: Polyurethane
  • Frame: Powder coated steel
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Do not use alcohol cleaners.
    • Deep Cleaning: Use Formula 409® and water.
    • Mild soap and water can be used to remove water-soluble stains.
    • Vacuum to remove loose dirt.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIM. W x D51 x 51 cm20 x 20"
CAPACITY125 kg275 lbs.
SEAT HEIGHT48 cm19"
WEIGHT15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:19:27 PM; CNWEB3