Metro Leather Chair - Mid-Back, Black

Designed to impress, built to support. Contoured back for all-day comfort.
  • Premium bonded leather over 3" thick molded foam seat.
  • Adjustable seat depth, padded armrests and weight-sensitive tilt tension.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-12458BL Mid-Back 20 x 19" 300 19-23" 46 $486 $465  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 27 5/8 x 27 1/4 x 40 1/4 - 43 3/4" (W x D x H)
  • Actual:
    • Seat: 20 1/4 x 18 1/2" (W x D)
    • Adjustable Height: 18 3/4 - 22 7/8"
  • Back: 18 1/2 x 23 1/4" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 26 7/8"
    • Highest Setting: 29"
  • Base (Diameter): 27"
MATERIAL:
  • Armrests: Polypropylene
FEATURES:
  • Adjustments:
    • Seat height
    • Adjustable tilt lock
    • Synchro-tilt
    • Self-weight tilt tension
    • Seat slider
    • Armrests: Height/Depth/Width/Angle
  • Class 4 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
REPLACEMENT CASTERS:
  • 2 1/4 x 1 7/8" Set of 5: H-11054
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 48 cm20 x 19"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT48-58 cm19-23"
WEIGHT21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 02:22:57 AM; CNWEB23