Collapsible Spill Berm - 750 Gallon

Contain spills underneath leaky drums, IBC tanks or emergency generators.
  • One-piece design for fast, easy setup and takedown. Reusable.
  • Durable, chemical-resistant PVC with fiberglass-reinforced supports.
  • Sides easily fold down. Allows pallet truck and forklift access.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12457 750 Gallon 10' x 10' x 12" 45 $1,545 $1,475  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 12' x 12' x 12" (L x W x H)
MATERIAL:
  • 22 oz chemical-resistant PVC
TEMPERATURE:
  • -40° to 82° C (-40° to 180° F)
FEATURES:
  • (20) Supports
  • Air-lance tested containment welds for maximum product performance.
  • Fuel/chemical resistant
  • No tools required for setup.
  • Each wall folds down independently.
CAPACITY:
  • Sump (Actual): 748 gallons
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 748 gal or smaller containers.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION2,839 L750 Gallon
DIMENSIONS L x W x H305 x 305 x 30 cm10' x 10' x 12"
WEIGHT20 kg45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:47:13 AM; CNWEB23