Stainless Steel Fire Extinguisher Cabinet - Semi-Recessed, 10 lb

Stands up to damp conditions while maintaining a clean, professional look.
  • More streamlined look. Sticks out 3" from wall.
  • Type 304 polished stainless steel resists rust and corrosion.
  • Use indoors or in covered outdoor areas.
  • Clear plexiglass window. Convenient pull handle.
  • Zinc-plated mounting hardware included.
  • Fire extinguishers sold separately.
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12455 10 lbs. 11 x 6 x 24" 14 $325 $310  ADD
DIMENSIONS:
  • Inside (Actual): 10 3/8 x 6 1/4 x 24"
  • Overall: 13 3/4 x 7 x 27 1/4"
  • Wall Opening: 10 5/8 x 4 x 24 1/8"
  • Window: 7 5/8 x 21 1/4"
  • Trim: 3" rolled edge
  • Mounting Hole Diameter (4): 1/4"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY5 kg10 lbs.
INSIDE DIM. W x D x H28 x 15 x 61 cm11 x 6 x 24"
WEIGHT6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:13:19 AM; CNWEB25