Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
|
Exit Punchout
Exit Punchout
You have items in your cart.
By exiting, all items will be removed.
Exit to Ariba
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Internships
Early Careers
Home
>
All Products
>
Janitorial Supplies
>
Vacuums / Floor Cleaners
>
Compact Auto Floor Scrubbers
Compact Auto Floor Scrubber - 14", Lithium-Ion Battery
Enlarge
Suck up dirty water as you scrub. Keep basement floors shiny.
Recommended for offices, retail stores and narrow hallways. Cleans up to 14,000 sq. ft.
Cordless.
Fold-down handles for compact storage.
10" non-marking polyurethane rear wheels.
3x longer battery lifespan
. Runs on one 26V lithium-ion battery and on-board battery charger.
Up to
90 minutes
of operation per charge.
4-gallon solution tank. 5-gallon recovery tank.
Pad Driver
,
Cleaning Pad
and
Buffing Pad
sold separately.
Use with
Uline
or
Floor Science
®
Floor Cleaners
.
Includes:
(1) 14" Soft nylon scrubbing brush
(1) 18" Squeegee assembly
MODEL
NO.
DESCRIPTION
BATTERY
TYPE
SIZE
W x L x H
DIAMETER
RPMs
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12433
Floor Scrubber
Lithium-ion
18
x
30
x
47"
14"
200
$5,780
ADD
SHIPS VIA MOTOR FREIGHT
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
10/31/2026 12:15:55 PM;
CNWEB3
close