Downtown Mobile Office Table - 72 x 36", Gray

Every office could use a few. Quick setup for presentations, brainstorming sessions and project reviews.
  • Rearrange and connect tables easily with built-in ganging clips.
  • Durable, 1" thick stylish laminate top resists scratches and stains. 29 1/2" height.
  • Easy-to-use, full-length lever quickly flips top.
  • Top flips up 90º to nest for compact storage.
  • Powder-coated steel frame.
  • 3" locking swivel casters.
  • Mesh Nesting Chairs available.

    Mobile Office Table
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 8+
H-12417GR Rectangle 72 x 36" 300 105 $815 $794  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 35 7/16 x 29 5/8" (L x W x H)
  • Height with Tabletop Flipped Up: 47 5/16"
  • Clearance:
    • Under Support Bar: 20 1/8"
    • Under Lever: 27 3/8"
    • Under Desktop: 28 7/16"
    • Under Feet: 3"
  • Legs: 2 5/8 x 1 1/2" (W x D)
  • Feet: 31 1/16 x 2 3/4" (L x W)
  • Casters (Actual): 2 1/2 x 1 3/4" (Diam x W)
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
REPLACEMENT CASTERS:
  • 2 Swivel, 2 Swivel with Brake: H-12424
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
CAPACITY136 kg300 lbs.
WEIGHT48 kg105 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:10:35 AM; CNWEB25