Downtown Executive L-Desk with Straight Front and Hutch - 72 x 72", Gray, Right-Hand

Modern look paired with classic durability. Perfect for the corner office.
  • Room to spread out. Extra storage to keep your desk clutter free.
  • 1 1/4" thick laminate top with beveled edges and silver trim. 30" desktop height.
  • Fully enclosed design with locking pedestal files.
  • 2 overhead cabinets to store binders and supplies. Gray fabric tackboard.
  • 2 desktop cable grommets and 1 convenient pop-up power center.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
OVERALL
HEIGHT
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-12410GR-R L-Desk w/ Straight Front and Hutch 72 x 72" 66" 545 $3,253 $3,182  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 
    • Overall: 70 7/8 x 70 11/16 x 29 7/8" (L x W x H)
    • Desktop: 70 1/8 x 23 7/16" (L x W)
    • Return: 47 1/4 x 29 1/2" (L x W)
  • Drawers (Inside):
    • Main Desk: 12 3/16 x 15" (W x D)
    • Return: 12 3/16 x 19" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Hutch:
    • Overall: 70 7/8 x 14 1/2 x 36 5/8" (L x D x H)
    • Cabinets: 17 x 12 9/16 x 15 3/4" (L x D x H)
  • Tackboard:
    • Overall: 68 x 15 3/4" (W x H)
    • Thickness (Excluding Steel Frame): 3/4"
THICKNESS:
  • Modesty Panel: 5/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Pedestals are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 183 cm72 x 72"
WEIGHT247 kg545 lbs.
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:01:38 AM; CNWEB23