Monitor Riser with Power

Raise your monitor to eye level and save valuable desktop space.
  • Elevated viewing position promotes good posture and reduces neck strain.
  • 3” high clearance. Store laptop or notepads underneath.
  • Durable 5/8” thick laminate top with sturdy steel legs.
  • Nonslip pads prevent sliding.
  • 1 outlet and 3 USB ports to charge devices. 6’ power cord.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12396-C Riser w/ Power 24134" 33 8 $114 $109  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual:
    • Overall: 23 5/8 x 12 1/2 x 3 11/16" (W x D x H)
    • Clearance: 3 1/16"
  • Leg Frame: 12 1/8 x 3 3/8" (W x H)
  • Space Between Leg Frames: 20 15/16"
THICKNESS:
  • Leg Frame: 11 gauge
MATERIAL:
  • Top: Thermally fused laminate
USAGE:
  • USB ports are electrically isolated from the 120 V outlet.
    • To power the three outer USB ports, one USB-A port needs to be connected to power source using the included USB cord.
    • Pre-attached 3-prong plug powers the 120 V power outlet.
SPECIFICATIONS:
  • (2) USB Type C
  • (2) USB Type A
    • 2 Amps
    • 5 Volts
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 33 x 10 cm24 x 13 x 4"
LOAD CAPACITY15 kg33 lbs.
WEIGHT4 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/30/2026 11:48:33 AM; CNWEB4