Industrial Conference Table - Powered, 144 x 48", Brown Top

Get down to business. Stylish, boat-shaped table for your corporate or warehouse office.
  • Sturdy black powder-coated steel base.
  • Modesty panels with interior cable channels to conceal wires from surface to floor.
  • Durable, 1 1/2" thick laminate top with PVC edges. 30" table height.
  • Includes pop-up power centers: 2 outlets, 2 USB ports and cable pass-through for each.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-12372BR Boat 144 x 48" 12 344 $2,703 $2,646  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 141 3/4 x 47 1/4 x 29 5/8" (L x W x H)
  • Ends of Tabletop (Width): 39 1/2"
  • Pedestals (Overall): 23 5/8 x 4 3/4 x 28 5/8" (W x D x H)
  • Power Center:
    • Overall: 6 11/16 x 8 1/4"
    • Hole Size Needed in Tabletop: 6 3/8 x 7 11/16"
    • Cord (Length): 8' 6"
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 2322C
    • Top (Closest to Light Streaks): PMS 2472C
SPECIFICATIONS:
  • Power Center:
    • cULus Certified
    • Outlets:
      • 15 amps
      • 125 V
      • 3-Prong plug
    • USB Ports (Type A/Type C):
      • 2 amps
      • 5 V
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W366 x 122 cm144 x 48"
WEIGHT156 kg344 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 10:56:33 AM; CNWEB23