Industrial Conference Table - Standard, 144 x 48", Gray Top

Get down to business. Stylish, boat-shaped table for your corporate or warehouse office.
  • Sturdy black powder-coated steel base.
  • Modesty panels with interior cable channels to conceal wires from surface to floor.
  • Durable, 1 1/2" thick laminate top with PVC edges. 30" table height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-12371GR Boat 144 x 48" 12 335 $2,088 $2,031  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 141 3/4 x 47 1/4 x 29 5/8" (L x W x H)
  • Ends of Tabletop (Width): 39 1/2"
  • Pedestals (Overall): 23 5/8 x 4 3/4 x 28 5/8" (W x D x H)
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7C
    • Top (Closest to Light Streaks): PMS 2C
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W366 x 122 cm144 x 48"
WEIGHT152 kg335 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 12:39:31 PM; CNWEB23