Shrink Film Dispenser - 24"

Handy tabletop unit holds rolls of shrink film or tubing.
  • Heavy-duty steel with dual rollers and film separator for easy dispensing.
  • Shrink Film Rolls sold separately.
MODEL
NO.
DESCRIPTION SIZE MAX. ROLL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1237 Dispenser 24" 10" 10 $149  ADD
DIMENSIONS:
  • Overall: 25 1/2 x 7 1/2 x 2 1/2" (W x D x H)
COMPATIBILITY:
  • Accommodates rolls up to 30" wide.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm24"
MAX. ROLL DIAMETER25 cm10"
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 06:29:02 PM; CNWEB25