Drain Seal - 48 x 48"

Keep out leaks and spills headed for your drains.
  • Flexible gel-like material delivers a durable seal.
  • Reversible, washable and reusable.
  • Thick, reinforced inner mesh resists rips and tears.
  • Cuts easily to size.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12361 Drain Seal 48 x 48" 3/8" 33 $815 $780  ADD
DIMENSIONS:
  • Max Drain Size: 42"
MATERIAL:
  • Polyurethane
  • Inner Mesh: Poly scrim
USAGE:
  • Seal should be 4 - 6" larger than outside of the grate (2 - 3" on each edge).
  • Not intended for long term outdoor use (more than 2 hours).
    • UV exposure and/or heat for extended periods can break down product.
  • Store with covering sheet rolled around tube at room temperature.
CLEANING INSTRUCTIONS:
  • Wash with warm water and dish soap.
SPECIFICATIONS:
  • Meets SPCC regulations.
  • Helps comply with NPDES.
SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 122 cm48 x 48"
THICKNESS10 mm3/8"
WEIGHT15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:43:09 AM; CNWEB23