Stormwater Filter Sock - Sediment

Filter water runoff headed for storm drains and gutters.
  • Rubber filler removes dirt and debris.
  • Flexible material bends easily for optimal placement.
  • Looped ends for stakes and transport.
  • Meets NPDES, 40 CFR 122.26 and TMDL Regulations.
MODEL
NO.
SUBSTANCE
FILTERED
OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12359 Sediment 9' x 7" x 4" 43 $180 $175  ADD
MATERIAL:
  • Casing: Woven polymer 
  • Media: Recycled rubber 
FEATURES:
  • Flow Rate: 90 gal x min x sq ft
SPECIFICATIONS:
  • Helps Meet:
    • NPDES (National Pollutant Discharge Elimination System)
    • Stormwater Management Regulation 40 CFR 122.26
    • TMDL (Total Maximum Daily Load)
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H274 x 18 x 10 cm9' x 7" x 4"
WEIGHT20 kg43 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 04:40:03 AM; CNWEB3