Freestanding Monitor Stand - Dual

Set your monitor on any work surface at a comfortable height.
  • Articulating design. Easily adjust monitors independently.
  • Multiple adjustments – Tilt, swivel, rotate, raise and lower.
  • Supports 17-30" monitors. Sturdy steel housing. 12 x 12" base.
  • Center pole with integrated cable channel to conceal wires.
  • Heavyweight base provides stability.
MODEL
NO.
DESCRIPTION NO. OF
MONITORS
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12336 Freestanding Dual 40 12 $114 $109  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 12 1/16 x 12 x 21 3/4" (L x W x H)
  • Base (Actual): 12 x 12 1/4" (W x D)
  • Post: 1 7/8 x 19 11/16" (Diam x H)
  • Monitor Arm Reach: 14 1/8"
COMPATIBILITY:
  • VESA Compliance:
    • Mounting Hole Space: 75 x 75 mm and 100 x 100 mm
FEATURES:
  • Height adjustable at post.
  • Monitor Plate:
    • Rotates 360°.
    • Tilts up 85° and down 15°.
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY18 kg40 lbs.
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 12:16:51 AM; CNWEB3