Vinyl Lab Stool with Backrest - 21-29", Black

A lab tech's best friend. Popular choice for hospitals, labs and clinics.
  • Antimicrobial vinyl seat is easy to clean. 4" molded foam padding.
  • Adjustable height seat rotates 360°.
  • Aluminum base. 2" swivel casters.
  • Backrest provides extra support for long work days.
  • Optional Foot Glides available for stationary use. Sold separately.
MODEL
NO.
DESCRIPTION SEAT
DIAM.
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12291BL With Backrest 16" 300 21-29" 22 $307 $293 Black  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall Height with Casters: 35 3/4 - 43 5/8"
  • Backrest: 16 x 10 x 2 1/2" (W x H x D)
  • Diameter:
    • Footring: 17 3/4"
    • Base: 24"
  • Height with Optional Glides:
    • Overall: 35 - 42 5/8"
    • Seat: 19 3/4 - 27 1/2"
MATERIAL:
  • Vinyl/Casters: Polyurethane
FEATURES:
  • Class 4, Heavy duty gas lift.
USAGE:
  • Not intended for surgical use.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • AATCC 100 tested and certified.
  • CA TB117-2013 compliant
  • ASTM D4157-13 Abrasion Resistance: Exceeds 30,000 double rubs
SPECIFICATIONSMETRICIMPERIAL
SEAT DIAM.41 cm16"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT53-74 cm21-29"
WEIGHT10 kg22 lbs.
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:07:30 AM; CNWEB3