Lab Workstation LED Light Kit - 72"

Your lab, your way. Add bright, long-lasting light, right where you need it.
  • 5,000 lumens to illuminate your work surface.
  • On/off pull chain. 6’ power cord.
  • Mounts easily to workstation uprights.
  • Brackets, suspension chains and hardware included.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
LIGHT
LENGTH
LUMENS CORD
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12275 LED Light Kit 72" 48" 5,000 6' $164  ADD
DIMENSIONS:
  • Light Fixture (Actual): 47 1/4 x 2 3/4 x 1 1/4" (L x W x H)
  • Overall Height of Table with Light Kit: 87 5/8 - 99 5/8"
  • Steel Beam: 70 7/8 x 2 x 1 1/4" (W x D x H)
  • Hanging Chains: 11 3/4"
  • Pull Chain: 7 1/2"
  • Tallest Height when Mounted (From Tabletop):
    • Steel Beam: 53 5/8"
    • Arms: 55 3/4"
TEMPERATURE:
  • Operating: -20° to 45° C (-4° to 113° F)
FEATURES:
  • Light can hang anywhere along the steel beam.
  • Steel Beam:
    • Five total holes to mount light fixture.
    • Four different mounting options over depth of table (2" spacing).
  • Arms include 4 depth options every 2" from center to center.
  • Can be hung from the S Hooks without hanging chains.
SPECIFICATIONS:
  • 120 V/44 W
  • CRI: 80
  • Rated Life: 50,000 hrs
  • Beam Angle: 120°
  • Color Temperature: 4000K (Cool)
  • LED Light: ETL/C-ETL Listed
  • Power Cord:
    • 18/3 gauge
    • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FITS TABLE LENGTH183 cm72"
LIGHT LENGTH122 cm48"
CORD LENGTH183 cm6'
PARTS:
  • H-6333 LED Shop Light - Hanging
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:18:34 AM; CNWEB23