Workbench Mat Roll - 144 x 48", Black

Sturdy, yet flexible. Protect your work surface from scratches, scuffs and dents.
  • 3-layer PVC construction. 1/13” thick.
  • Cuts easily to size. Self-healing top surface.
  • Nonslip. Textured grid bottom prevents mat from sliding.
  • Easy to wipe down and clean. Waterproof, stain-resistant.
  • Use with packing tables and workbenches.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12266BL Workbench
Mat Roll
144 x 48" 30 $565 $543  ADD
SHIPS VIA PARCEL CARRIER
USAGE:
  • Can be cut to size using scissors or utility knife.
  • Avoid organic solvents such as esters and acetones.
  • Ethanol and bleach can be used with mat.
  • Paints and glues can be used, but clean mat appropriately after use.
  • Do not use near heat to avoid warping and decreased life span.
  • Store flat and away from heat or sun to avoid warping.
TEMPERATURE:
  • Above 148° C (298° F): Mat will begin to release toxic chemicals.
  • Above 240° C (464° F): Mat will begin to burn.
CLEANING INSTRUCTIONS:
  • Rinse with mild detergent and warm water. Wipe dry.
  • Strong cleaners may be used if necessary, but may decrease life of mat.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W366 x 122 cm144 x 48"
WEIGHT14 kg 30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 08:56:52 AM; CNWEB25