Stainless Steel Equipment Stand - 24 x 24"

A safe, secure spot for your blender, microwave or commercial mixer.
  • 2" high back and side ledges prevent items from sliding off.
  • All stainless steel. Type 304 top.
  • 1 1/2" thick top with square edges.
  • 24" table height. 1 5/8" diameter legs with leveling feet.
  • Adjustable bottom shelf.
  • NSF certified.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12261 24 x 24" 16 750 31 $429 $415  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall Height with Backsplash: 26 1/2"
  • Usable:
    • Tabletop: 23 3/4 x 24" (L x W)
    • Bottom Shelf: 17 x 17"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Tabletop: 16 gauge, Type 304 polished stainless steel
  • Bottom Shelf: 16 gauge, Type 430 stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded, Type 430 stainless steel hat channels under top & bottom shelf for support.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Table can hold multiple bottom shelves.
  • Shelf provides stability.
    • Not intended to be used without bottom shelf.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W61 x 61 cm24 x 24"
THICKNESS4 Microns16 gauge
CAPACITY340 kg750 lbs.
WEIGHT18 kg31 lbs.
ACCESSORIES:
  • H-5746 Casters for Stainless Steel Worktable - Set of 4
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 05:59:35 PM; CNWEB26