Outdoor Crowd Control Sign - Fits 16' Belt, 8 1⁄2 x 11"

Alert pedestrians of closed walkways and potential hazards.
  • Heavy-duty aluminum frame.
  • Top closure keeps out rain and prevents tampering.
  • Bracket included.
  • For use with Outdoor Crowd Control only.
MODEL
NO.
DESCRIPTION FITS BELT
LENGTH
DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-12245 Blank Frame 16' 8 1/2 x 11" 3 $159 $145  ADD
DIMENSIONS:
  • Bracket (Diameter): 3"
COMPATIBILITY: 
  • Not compatible with: 
    • Floor Standing Crowd Control 
    • Dual Belt Crowd Control 
    • Rolling Crowd Control  
    • 35' Outdoor Crowd Control Posts: H-7864, H-7865, H-11327, H-11328
INCLUDES:
  • (2) Clear acrylic inserts
USAGE:
  • Can hold signs up to 1/8" thick. 
  • Remove protective film from the acrylic insert before use. 
SPECIFICATIONSMETRICIMPERIAL
FITS BELT LENGTH5 M16'
DIMENSIONS W x H22 x 28 cm8 1/2 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:11:24 AM; CNWEB23