Cooling Neck Fan - White

Stay cool while you work, hike or relax.
  • 2 quiet fans with 3 settings.
  • Wearable, hands-free design.
  • 2 cooling plates provide an instant chill.
  • Recharges in 4 hours. Lasts up to 8 hours.
  • Includes USB-C cable.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
IN STOCK
SHIPS TODAY
H-12243W Cooling Neck Fan One Size $62  ADD
SPECIFICATIONS: 
  • Amps: 
    • First Gear: 0.45
    • Second Gear: 0.88
    • Third Gear: 1.28
  • Max CFM: 
    • First Gear: 1.29 m/s
    • Second Gear: 1.86 m/s
    • Third Gear: 2.18 m/s
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:10:34 AM; CNWEB25