Blackstone Griddle - 28"

Feed the neighborhood at the next block party.
  • Large steel flat-top cooking surface. 2 independent burners. 24,000 BTUs.
  • Powder-coated steel exterior. Easy to clean.
  • Integrated wind guards. 2 side shelves with hooks.
  • Rear grease management system.
  • Runs on 20 lb. propane tank (not included).

    FREE OFFER
    Free upon request with any
    Uline order of $10,000 or more.
ETL/C-ETL Listed
MODEL
NO.
GRILLING
SURFACE
OVERALL SIZE
L x W x H
BTU WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12219 28" 532638" 24,000 103 $725  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SPECIFICATIONSMETRICIMPERIAL
GRILLING SURFACE71 cm28"
OVERALL SIZE L x W x H135 x 66 x 97 cm53 x 26 x 38"
WEIGHT47 kg103 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:10:29 AM; CNWEB26