Fully Powered Stacker - 125" Lift

ELECTRIC

Move and lift pallets in distribution centers and big box stores.
  • Compact 54" turning radius.
  • 1,000-watt drive motor, 2,200-watt lift motor.
  • 24" load center accommodates pallets up to 48".
  • Legs adjust from 40" to 50" to fit most pallets.
  • 4 hours service per charge: two 12-volt, 75 Ah rechargeable batteries with built-in charger.
  • Smooth rolling polyurethane wheels. 180° steering arc.
PRESTO
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-12199 42 x 10-27" 2,600 lbs. 3 1/4" 10' 5" 10" / 4" 1,450 $16,560  ADD
DROP SHIPS IN 2 DAYS
SHIPMENT - SPECIAL HANDLING:
  • Must be removed from pallet with a crane, forklift or other suitable lifting device (not a pallet truck).
    • Thread a sling through the holes at the top of the Stacker and lift.
  • Overall Shipping Dimensions: 82 x 49 x 92" (L x W x H)
  • Requires at least 48" wide and 87" height clearance to fit through aisles or doorways.
DIMENSIONS:
  • Overall Length: 72 7/8"
  • Recommended Aisle Width: 8'
  • Mast Height:
    • Lowered: 85"
    • Raised: 147"
  • Forks:
    • Thickness: 1 1/2"
    • Width: 4"
    • Width Across Forks:
      • Inside: 1 1/2 - 20"
      • Outside: 9 1/2 - 28"
  • Straddle Legs:
    • Height: 3 7/8"
    • Width:
      • Inside: 40 - 50"
      • Outside: 48 - 58"
USAGE:
  • Forks only move up and down, not forward and backward.
MODEL NUMBER:
  • Presto: PPS2600-125AS
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W107 x 25-69 cm42 x 10-27"
LOAD CAPACITY1,179 kg2,600 lbs.
HEIGHT LOWERED8 cm3 1/4"
HEIGHT RAISED318 cm10' 5"
WHEEL DIAMETER25 cm / 10 cm10" / 4"
WEIGHT658 kg1,450 lbs.
PARTS:
  • H-3936-BRING Load Wheel Bearing for Fully Powered Stackers - 20 x 47 x 14mm
  • H-3936-WHLAX Load Wheel Axle for Fully Powered Stacker - 4 1/16"
  • H-3937-SPCR Spacer for Fully Powered Stackers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/29/2026 03:44:40 AM; CNWEB5