Mobile Computer Cabinet - Deluxe, 23 x 25-50 x 62"

Fully enclosed workstations protect computers from dust and theft.
  • Holds most flat screen monitors up to 23". Shatter-resistant acrylic window.
  • Ventilated steel construction with locking access doors.
  • Large bottom cabinet with adjustable slide-out shelf.
  • Two fold-out cubbies and middle cabinet for additional storage space.
  • Integrated slide-out side shelves provide extra room to work.
  • 5" non-marking rubber swivel casters: 2 locking.
  • Optional Accessories available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12185 Deluxe 23 x 25-50 x 62" 400 lbs. 8 127 $1,097 $1,076  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 22 5/8 x 25 1/4 - 49 3/4 x 63 5/16"
  • Cabinet Clearance: 59"
  • Upper Monitor Cabinet: 
    • Inside: 10 1/4 x 24 1/2 x 19 3/4"
    • Window: 18 1/2 x 12 3/4" (W x H)
  • Side Shelves (Each): 
    • 10 11/16 x 12" (W x L)
    • Adjust in 3" intervals.
  • Each Fold-Out Cubby (Usable): 10 11/16 x 12 x 15 1/2"
  • Work Area: 24 1/2 x 11 1/8" (W x L)
  • Middle Cabinet: 19 7/16 x 18 3/8" (W x L)
  • Lower Cabinet:
    • Inside without Drawer: 21 x 20 11/16 x 23 9/16"
    • Drawer adjusts in 1 3/4" intervals.
COMPATIBILITY:
  • 24" monitors will fit, but edges of the screen may be obstructed.
REPLACEMENT CASTERS:
  • 5 x 1 1/4" Rubber:
    • Swivel: H-7547
    • Swivel with Brake: H-7548
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H58 x 64-127 x 158 cm23 x 25-50 x 62"
LOAD CAPACITY181 kg400 lbs.
WEIGHT58 kg127 lbs.
PARTS:
  • H-7546 Keys for Mobile AV and Computer Cabinets
  • H-7549-SHLFQ Shelf for Mobile AV Cabinet - 19 1/2 x 19 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:13:32 PM; CNWEB23