Pallet Rack Cable Pegs

Handy spot to hang frequently used power cords, ropes and straps.
  • Hooks onto uprights easily. No hardware required.
  • Durable powder-coated steel.
MODEL
NO.
DESCRIPTION LENGTH CAPACITY
(LBS.)
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
H-12184 Cable Pegs 10" 50 2 $62 $55  ADD
DIMENSIONS:
  • Usable Length (Actual): 10 1/2"
  • Overall: 11.62 x 3.93" (L x H)
THICKNESS:
  • 14 gauge
SPECIFICATIONSMETRICIMPERIAL
LENGTH25 cm10"
CAPACITY23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 02:34:13 AM; CNWEB23