Honeycomb Paper Cushioning Dispenser - 18 x 10 x 9"

Store and dispense honeycomb paper cushioning.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12177 Dispenser 18109" 8 $259  ADD
DIMENSIONS: 
  • Actual: 17 1/2 x 13 1/4 x 9 1/2"
COMPATIBILITY:
  • Accommodates up to 9" diameter roll.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H46 x 25 x 23 cm18 x 10 x 9"
WEIGHT4 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:41 AM; CNWEB23