Dual End Panel for Downtown Privacy Workstations - 50 x 42"

Enclose the ends of your workstation for maximum privacy.
  • Fits the back-to-back end of a Double Row, Shared or Quad Workstation.
  • 1 5/8" thick polyester fabric panels. Tackable.
  • Foam-padded MDF core and aluminum frame.
  • Easily connect to workstation with included post.
  • Includes two panels and one middle post.

    Dual End Panel
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12169 Dual End Panel 50 x 42" 59 $522 $508  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Panel (Actual): 23 5/8 x 41 3/8" (W x H)
MATERIAL:
  • Outer Frame: Steel
  • Inner Frame: Melamine faced chipboard
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H127 x 107 cm50 x 42"
WEIGHT27 kg59 lbs.
PARTS:
  • H-9217 Hardware Pack for Downtown Privacy Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:23:43 PM; CNWEB23