Single End Panel for Downtown Privacy Workstations - 24 x 62"

Enclose the ends of your workstation for maximum privacy.
  • 1 5/8" thick polyester fabric panels. Tackable.
  • Foam-padded MDF core and aluminum frame.
  • Easily connect to workstation with included post.
  • Includes one panel and one corner post.

    Single End Panel
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12166 Single End Panel 24 x 62" 47 $393 $379  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 23 5/8 x 62 1/4" (W x H)
MATERIAL:
  • Outer Frame: Steel
  • Inner Frame: Melamine faced chipboard
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H61 x 157 cm24 x 62"
WEIGHT21 kg47 lbs.
PARTS:
  • H-9217 Hardware Pack for Downtown Privacy Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:43:46 PM; CNWEB25