Laminate Top for Lateral File Cabinet - 72 x 18", Gray

Class up your cabinets. Easily add a laminate surface to spread out work or display decor.
  • 1" thick laminate surface resists scratches, stains and spills.
  • Impact resistant PVC edges.
  • Includes double-sided tape to secure to file cabinet.
  • Use with two 36 x 18" Lateral File Cabinets, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12148GR Laminate Top 2 Cabinets 72 x 18" 15 $216 $201  ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • 1" 
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
COMPATIBILITY:
CAPACITY:
  • On top of File Cabinet: 135 lbs evenly distributed
APPEARANCE:
  • Gray laminate top matches Downtown Collection.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D183 x 46 cm 72 x 18"
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 12:08:27 PM; CNWEB3