Delineator Post with Base - 45", LED Light

Weighted post diverts traffic in parking lots.
  • Detachable rubber base.
  • Easy-to-grab, molded-in handle for portability.
  • Reflective - 3" high-intensity bands for visibility.
  • LED light flashes 60 times per minute for extra safety. Light lasts up to 420 hours.
  • Requires 4 D Batteries, not included.
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12142 45" LED Post w/ 10 lb. Base $135 $130  ADD
Meets MASH and MUTCD Standards
DIMENSIONS:
  • Post:
    • Height Including Handle: 50"
    • Handle Opening: 3 1/2 x 1 3/8"
    • Diameter: 4"
  • Base Diameter:
    • Overall: 19"
    • Hole: 4 5/8"
THICKNESS: 
  • Base: 1"
MATERIAL:
  • Post: 100% Impact resistant LDPE (Low Density Polyethylene)
  • Base: 100% recycled rubber
  • Recycled Content (Post-consumer): 95% 
APPEARANCE: 
  • Color of reflective strip may vary slightly, but meets all listed specifications. 
SPECIFICATIONS: 
  • NCHRP-350 Compliant
SPECIFICATIONSMETRICIMPERIAL
HEIGHT114 cm45"
DESCRIPTIONLED Post w/ 5 kg BaseLED Post w/ 10 lb. Base
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 12:18:06 AM; CNWEB3