Rackable Plastic Pallet - 48 x 40", Yellow

STRUCTURAL FOAM

Store products in racks with these reusable pallets. Durable, clean, sanitary.
  • Easily identify inventory.
  • Eliminates loose nails, splinters.
  • One-piece structural foam is easy to clean.
  • USDA and FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH COLOR IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-1212Y 48 x 40" Yellow 30,000 5,000 2,200 50 lbs. $215 $215 $215  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 6 1/4"
  • Fork Opening: 3.6"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 71° C (-20° to 160° F)
FEATURES:
  • Waterproof
CAPACITY:
  • Rack:
    • No Decking or Front to Back Rack Supports: 2,200 lbs
    • With Front to Back Rack Supports: 5,000 lbs
    • Decking Supported: 5,000 lbs
  • Capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Exempt from ISPM 15 for international shipments (only applies to wood pallets).
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY13,605 kg30,000 lbs.
FORK WEIGHT CAPACITY2,268 kg5,000 lbs.
RACK WEIGHT CAPACITY998 kg2,200 lbs.
SHIPPING WEIGHT23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 03:08:22 PM; CNWEB5