ProTeam® Industrial Cordless Backpack Vacuum - 6 Quart

Superior suction, comfort and filtration. Clean office buildings and schools without fatigue.
  • For stairwells and elevators. Battery provides up to 106 minutes per charge.
  • 3-stage HEPA filtration removes up to 99.84% of particles.
  • Fully adjustable harness conforms to back for a perfect fit. Mesh padding for all-day comfort.
  • Slim profile reduces bumps to walls and doorways.
  • Use Replacement Bags for excellent microfiltration. Two bags included.

    Includes:
    • (1) 54" Hose
    • (1) 44-58" Adjustable aluminum wand
    • (1) All-in-one carpet/bare floor nozzle
    • (1) Dust brush
    • (1) Crevice tool
    • (1) Upholstery tool
    • (1) 60V lithium ion battery
    • (1) Charging station
UL/C-UL Listed for commercial use
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
DIMENSIONS
H x D x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12111 6 Qt. Cordless 70 5.2 14" 20 x 8 x 12" 17 $2,723 $2,662  ADD
USAGE:
  • Harness:
    • Should be worn with the waist strap and sternum strap connected. 
    • The weight of the vacuum should be concentrated on the hips, not the shoulders.
CLEANING INSTRUCTIONS:
  • Recommended Filter Maintenance:
    • Daily: Check the filter bag (S-21745) before each use.
    • Weekly: Check and clean dome filter (H-12012), above the motor.
    • Monthly: Check and rinse the micro cloth filter (H-6460-FILT).
SPECIFICATIONS:

Low SettingHigh Setting
Noise Rating65 dBA67 dBA
CFM6570
Watts240310
Static Lift55"63"
  • Battery (H-12014):
    • Lithium Ion
    • 60 VDC (Volts of Direct Current), 8Ah
    • Internal Thermal Protection
    • Charge Time: 101 minutes
    • Run Time:
      • Low: 106 minutes
      • High: 83 minutes
  • Charger (H-12016):
    • Input: 120 VAC, 60 Hz, 3.7A, AC Only
    • Output: 63 VDC, 5.8A
SHIPPING:
  • Cannot ship via air.  
MODEL NUMBER:
  • ProTeam®: 107786
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION5.7 L6 Qt.
VOLUME1.98 cu.M/min70 CFM
PATH WIDTH36 cm14"
DIMENSIONS H x D x W51 x 20 x 30 cm20 x 8 x 12"
WEIGHT8 kg17 lbs.
PARTS:
  • H-12014 Lithium Ion Battery for ProTeam® Industrial Cordless Backpack Vacuum
  • H-5048BRUSH Dust Brush for Industrial Backpack Vacuums - 3"
  • H-5048HOSE Vacuum Hose for Industrial Backpack Vacuums
  • H-5048WAND Telescoping Wand for Industrial Backpack Vacuums
  • H-5048XOVER Floor Nozzle for Industrial Backpack Vacuums
  • H-6460-FILT Micro Cloth Filter for Industrial Backpack Vacuums - 6 Quart
  • S-21745 Replacement Bags for ProTeam® Backpack Vacuums - 6 Quart
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 02:16:26 AM; CNWEB25