3-in-1 Creeper Seat

Glide around the garage, get low like a pro.
  • Comfortable 1 1/2" padded cushions.
  • 3 positions - flat, seat with back and stool.
  • Six 2 1/2" swivel casters.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12108R Creeper Seat 40 x 19 x 5" 300 $83  ADD
MATERIAL: 
  • Seat: Steel 
  • Cushion: 
    • 68% Polystyrene Foam 
    • 32% Polyurethane Foam 
SHIPPING: 
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H102 x 48 x 13 cm40 x 19 x 5"
CAPACITY136 kg300 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:31 AM; CNWEB23