Trail Camera

MUDDY

Keep tabs on coyotes or that trophy buck on your property.
  • Take pictures and videos up to 20 seconds.
  • 16-megapixel resolution. 80’ detection range.
  • 0.7 second trigger speed. LED infrared flash won’t spook animals.
  • Records date, time and moon phase stamp.
  • Tough plastic housing and adjustable mounting strap.
  • Includes 8 AA batteries and 16GB SD card.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12107 Trail Camera 425" 3 $83  ADD
FEATURES: 
  • 18 IR Emitters 
  • Recovery Time Out: 5 - 60 seconds 
  • Burst Mode Capture: 1 to 3 images (per camera triggering)
  • Video Recording Settings: 5/10/20 seconds 
  • Standard SD Card camera
  • SD Card Slot: Up to 32 GB Capacity 
  • Python lock latch integrated on camera
USAGE: 
  • Not WiFi enabled
  • Does not record sound in video mode.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H10 x 5 x 13 cm4 x 2 x 5"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 12:53:38 AM; CNWEB23