Milwaukee® M18 FUEL™ Angle Grinder Kit

Quickly grind down and cut off jagged metal edges and rusty bolts.
  • 8,500 RPM brushless motor.
  • Anti-vibration handle provides all-day comfort.
  • Kickback protection for safety.
  • Uses Angle Grinder Wheels, sold separately.

    Kit includes:
    • (1) M18 FUEL™ Angle Grinder
    • (2) M18™ REDLITHIUM™ HIGH OUTPUT XC6.0 AH Batteries
    • (1) M18™ and M12™ Rapid Charger
    • (1) Bag
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12068 Angle Grinder Kit 13" 18V 15 $987 $965  ADD
DIMENSIONS:
  • Overall:
    • With Handle: 12 3/4 x 10 1/8 x 4 3/4" (L x W x H)
    • Without Handle: 12 3/4 x 5 5/8 x 4 3/4" (L x W x H)
  • Handle (Length): 6 3/8"
  • Spindle: 5/8"-11
COMPATIBILITY:
  • Fits 4 1/2" and 5" blades and wheels.
FEATURES:
  • Electronic clutch for kickback and overload protection.
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
INCLUDES:
  • (2) M18™ RedLithium™ High Output XC6.0 Batteries
  • (1) M18™ and M12™ Rapid charger
  • (1) M18 Fuel™ 4 1/2"/5" Grinder paddle switch, No-lock
  • (1) T27 Guard
  • (1) T1 Clip-on guard
  • (1) Side handle
  • (1) Wrench
  • (1) Back flange (pre-attached)
  • (1) Flange nut (pre-attached)
  • (1) Contractor bag
SHIPPING:
  • Cannot ship via air.
MODEL NUMBER:
  • Milwaukee Tool®: 2880-22
SPECIFICATIONSMETRICIMPERIAL
LENGTH33 cm13"
WEIGHT7 kg15 lbs.
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11265 Milwaukee® Angle Grinder Wheels - Grinding
  • H-11266 Milwaukee® Angle Grinder Wheels - Cut-Off
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
PARTS:
  • H-12116 Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:55:57 AM; CNWEB3