Lab Drying Rack - 24 x 6 x 28"

Drain and dry beakers and bottles in classrooms and labs.
  • Drip tray and PVC hose catch and drain excess liquid.
  • Easy-to-clean type 304 stainless steel.
  • Includes 30 each: 4" and 6" polypropylene pegs. Customizable. Additional Pegs available.
  • Use on benchtop or wall.
  • Wall mounting hardware included.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
HOLES
SPACING
BETWEEN HOLES
NO. OF
PEGS
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12053 24 x 6 x 28" 60 3" 30 each: 4", 6" $820 $780  ADD
DIMENSIONS:
  • Pegs (Diameter): 0.4"
  • Vertical Distance Between Holes (Center to Center): 3 7/8"
  • Drip Tray:
    • Overall: 24 x 6 x 1 1/8" (L x W x H)
    • Removable Insert: 23 13/16 x 4 7/16"
  • Drain Hose (Length): 25"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 15 x 71 cm24 x 6 x 28"
SPACING BETWEEN HOLES8 cm3"
NO. OF PEGS30 each: 10 cm, 15 cm30 each: 4", 6"
PARTS:
  • S-26278 Additional Pegs for Lab Drying Racks - 4"
  • S-26279 Additional Pegs for Lab Drying Racks - 6"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:58:32 PM; CNWEB3