Polywood® Kids Picnic Table - 3', Gray

Just the right size for eating snacks, doing crafts and making new friends.
  • Recommended for preschools, daycares, playgrounds and amusement parks.
  • 100% UV-protected, recycled plastic won't fade, rot or crack.
  • Maintenance free. Never needs painting, sanding or sealing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-12043GR 3' A–Frame 39 x 34 x 21" 49 $430 $402  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS: 
  • Actual: 39.3 x 34.5 x 21" (L x W x H)
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Cleans easily with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION1 M A-Frame3' A-Frame
SIZE L x W x H99 x 86 x 53 cm39 x 34 x 21"
WEIGHT22 kg49 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:00:57 AM; CNWEB23