Wooster® Foam Paint Brushes - Flat, 1"

The brand professionals trust. Used for any size facility or maintenance painting project.
  • One-time use brushes for quick touch-ups on walls and furniture.
  • Thick polyester foam pad with beveled edge. Wood handle.
MODEL
NO.
DESCRIPTION WIDTH PAINT
TYPE
QTY./
CTN
PRICE PER CARTON IN STOCK
SHIPS TODAY
2 6+
H-12004 Flat Sash 1" Most Paints
and Stains
24 $17 $15  ADD
DIMENSIONS:
  • Length:
    • Handle: 4"
    • Overall: 5 3/4"
MATERIAL:
  • Handle: Poplar wood
USAGE:
  • Not recommended for shellac or lacquer. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH3 cm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 10:57:45 AM; CNWEB3