Portable Projector Screen

Quick setup for presentations at trade shows, conferences and trainings.
  • Matte white surface with black backing reduces glare and enhances picture.
  • Built-in handle easily pulls up and retracts into aluminum case for safe storage and transport.
  • Compatible with standard throw projectors.

    Carrying Case
MODEL
NO.
DESCRIPTION SCREEN SIZE
(DIAG.)
ASPECT
RATIO
OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11996 Projector Screen 107" 16:9 103 x 16 x 82" 35 $898 $863  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual- With Feet Out): 102 1/2 x 15 1/2 x 81 1/2" (L x W x H)
  • Screen: 97 1/4 x 77 1/4" (L x H)
  • Viewing Area: 93 3/8 x 52 1/2" (L x H)
  • Carrying Case: 102 1/2 x 4 3/4 x 5" (L x W x H)
COMPATIBILITY:
  • Works with standard throw projectors only.
FEATURES:
  • Screen Gain: 1.1
SPECIFICATIONSMETRICIMPERIAL
SCREEN SIZE (DIAG.)272 cm107"
OVERALL SIZE L x W x H262 x 41 x 208 cm103 x 16 x 82"
WEIGHT16 kg35 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 05:12:16 AM; CNWEB5